This is object used to describe the Territory levels and facility details
This object is used to describe some technical meta information related to the event
The application source of this event
The version of the json format event
Action to be performed
Territories represent the business organization hierarchy used for sales management and reporting
Must contain a minimum of 1
items
This object describes a territory within an OpCo which will be having unique ids.
Unique Id for the territories
Must be at least 1
characters long
"2AE"
Name of the territory
Must be at least 1
characters long
"Vendee"
Level of the territory which can be 1 to 5
Status of the territory which can Active or Inactive. OpCo needs to ensure the updates are also applied to the child records where necessary
The order of this item to be evaluated.
Value must be greater or equal to 1
and lesser or equal to 5
1
Will contain the Parent Territory for the current territory.
"Doe"
Will populate the De-activation date on the Territory and change status to Inactive.
"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"
Will populate the modified on date on the Territory.
"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"
Will populate the email field on the related Default Team of the Territory
"K123@gmail.com"
A facility id with capability SERVICE_CENTER.A service center is the entity to represent the Sonepar venue in charge of managing the customer relationships for any physical touch point regarding sales or services aspects.Can be represented by a Sonepar Branch for Small or Middle size account or by a Hub for larger accounts.It will be applicable only for last level of the sales org
"4335"
Postcodes related to the territories like SW2001,70123,75003
No Additional ItemsPostcode value