This is a html view of the json schema please take the json schema as reference DOWNLOAD THE JSON SCHEMA

prospectAccount


partner account object representation to be sent by Opco during AX initialization phase

Type: object

The following properties are required:

  • companyRegistrationId
Type: object

The following properties are required:

  • companyVATNumber

The following properties are required:

Type: string

OpCo's unique prospect account identifier

Must be at most 255 characters long


Example:

"1234567"

Type: string

registration ID of the company within its country, like siret number in France.


Example:

"12356894100056"

Type: string

VAT number


Example:

"GM4837192941"

Type: string

Name of the organizational customer.


Example:

"Independent Electric"

Type: string

According to ISO 19060, this field contains one third of the address. In most cases this usually contains the whole addres though.


Example:

"Belleboslaan 17"

Type: string

According to ISO 19060, this field contains one third of the address. This is an optional field.

Type: string

According to ISO 19060, this field contains one third of the address. This is an optional field.

Type: string

City.


Example:

"Montesson"

Type: string

The ISO 3166-1 alpha-3 of the country


Example:

"FRA"

Type: string

Zip code.


Example:

"78360"

Type: string

region


Example:

"Bretagne"

Type: string

the default facility id while registering the account to an opco


Example:

"4335"

Type: string

Email of the sales representative that is managing this prospect


Example:

"john.doe@standelec.com"