A project
This object is used to describe some technical meta information related to the event
The application source of this event
The version of the json format event
The identifier of the commercial organisation for OpCo organised with a regional model or commercial organisation. If provided, then it will be used to get product details for the project corresponding to the organisation.
"org123"
"SNE"
Opco-provided ID of the project.
"52721026"
OpCo's organizatinal customer number that uniquely identifies its account.
"ABD4999569661752721026"
"1234563_SNE"
The name of the project
"StandElec project"
start date time of the project
"2020-10-12T08:30:22.804Z"
"2020-10-12T14:30:45.107+01:00"
end date time of the project.
"2020-10-12T14:30:45.107Z"
"2020-10-12T14:30:45.107+01:00"
Creation date time of the project
"2020-10-12T08:30:22.804Z"
"2020-10-12T08:30:22.804+01:00"
last modification date time of the project.
"2020-10-12T14:30:22.107Z"
"2020-10-12T14:30:22.107+01:00"
the default logistic details (method and address or facility) of the project
{
"logisticMethod": "PICK_UP",
"facilityId": "395"
}
Logistic method that will be chosen for the cart
"PICK_UP"
Unique identifier of the facility used when logistic method is 'PICK_UP'.
"395"
A reference to an address that can be used for delivery when logistic method is 'DELIVERY'. This address should be sent created before the creation of the project
"ACB395"
"3245"
List of product associated with the project.If there are no items sent on this array the project is supported for all of the catalog
Must contain a minimum of 0 items
Product unique identifier.
"9554961192345"
[
"9554961192345",
"9554961192346"
]