This is a html view of the json schema please take the json schema as reference DOWNLOAD THE JSON SCHEMA

phonecall

Type: object

This is object used to describe the activity details for azure blob data migration

Type: string

OpCo's record id or number that identifies the phonecall.

Must be at most 50 characters long


Example:

"1234567"

Type: string

Type a short description about the objective or primary topic of the phone call.

Must be at most 200 characters long


Example:

"Introduction call"

Default: [""]

Category of the activity to identify the purpose, such as lead gathering or customer follow up, to tie the task to a business group or function.

Type: const

Account

Specific value: "0"
Type: const

Case

Specific value: "1"
Type: const

Contact

Specific value: "2"
Type: const

Lead

Specific value: "3"
Type: const

Opportunity

Specific value: "4"
Type: const

N/A

Specific value: ""

Must be at most 1 characters long


Example:

"0"

Default: [true]

Select the direction of the phone call as incoming or outbound.

Type: const

Outgoing

Specific value: true
Type: const

Incoming

Specific value: false

Example:

true

Type: string

Type additional information to describe the phone call, such as the primary message or the products and services discussed.

Must be at most 2000 characters long


Examples:

"First to client for introductions"
"Hi Jo, Good to talk the other day. Best Regards"

Type: enum (of string)

Enter the record type that the activity relates to.

Must be one of:

  • "ACCOUNT"
  • "CONTACT"
  • "INCIDENT"
  • "LEAD"
  • "OPPORTUNITY"
  • "QUOTE"
  • "SALESORDER"
  • "PROSPECT"

Example:

"ACCOUNT"

Type: string

Enter the record id that the activity relates to.

Must be at most 50 characters long


Example:

"123245678"

Type: stringFormat: date-time

Enter the expected start date and time for the activity to provide details about the timing of the activity.


Examples:

"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"

Type: stringFormat: date-time

Enter the expected end date and time for the activity to provide details about the timing of the activity.


Examples:

"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"

Type: integer

Shows the expected duration of the activity, in minutes.


Examples:

59
61

Type: stringFormat: date-time

Enter the actual start date and time for the activity to provide details about the timing of the activity.


Examples:

"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"

Type: stringFormat: date-time

Enter the actual end date and time for the activity to provide details about the timing of the activity.


Examples:

"2021-10-12T08:30:22.804Z"
"2018-11-13T20:20:39+02:00"

Type: integer

Shows the actual duration of the activity, in minutes.


Examples:

59
61

Type: string

Enter the account, contact, lead, or user who is making the phone call.


Example:

"123456"

Type: string

Enter the account, contact, lead, or user recipients of the phone call.


Example:

"123456"

Type: string

Phone number called.

Must be at most 200 characters long


Example:

"+330287345678"

Default: [false]

Indicate if this activity ready to close

Type: const

Yes

Specific value: true
Type: const

No

Specific value: false

Example:

true

Type: string

Meeting minutes.

Must be at most 10000 characters long

Type: string

Enter the email address of the user who is assigned to manage the record.

Default: ["1"]

Enter the activity's status.

Type: const

Open

Specific value: "1"
Type: const

Made

Specific value: "2"
Type: const

Canceled

Specific value: "3"
Type: const

Received

Specific value: "4"
Type: const

Closed Automatically

Specific value: "231820001"

Example:

"1"