Contains the list of assets related to products, brands, categories and campaigns
Products supports all types document, weblink, image, video
Categories supports ony images
Brands supports only images
Promotion campiagns reuse the brand image so no need to send explicit images for campaigns, Document support is also available; however, only one document can be associated per campaign at this time
The unique product identifier. Same as used into product feed
"000428"
the list of assets related to this product. The assets array will replace the existing assets for the product, e.g. empty array will result in deletion of the existing assets for the product
No Additional ItemsAn asset can be an image, a pdf document, a web link, a video ...
the mime type, whether it is document, weblink, image, video. Check each asset description to see which one's are supported
"document"
This is the source url of the asset. The URL should be absolute including domain and complete details to access the image on the asset server, should be on a standard port (80 or 443) and, if it has more than one query parameters, should have the ? and & encoded (? -> %3F, & -> %26)
"https://pl.eaton.com/image%3Fdoc_name=40071354241%26type=preview"
A humain readable title of this asset into the language of the asset
"Network Management Card for Symmetra with AP9630/31"
the locale use the IETF BCP 47 language tag of the locale (language and country). Used to indicate the language of the asset.
"fr-BE"
the order of the assets into the type. Used to sort assets. for example to sort images on PDP. The image with order 1 will be used when we display a product card with only one image.
Optional role of the asset.
- EPD: Environmental Product Declaration. This is a document that provides information about the environmental impact of a product throughout its life cycle.
Additional information about the asset
File size in bytes
204800
Height in pixels. Applicable for image assets
800
Width in pixels. Applicable for image assets
600
Resolution in ppi. Applicable for image assets
200
The mime type of the asset
"image/png"
"image/jpeg"
Master data code identifier for the asset. MD Code Listing defines the type and purpose of the asset:
- MD01: Product picture
- MD02: Similar figure
- MD03: Safety data sheet
- MD04: Deeplink product page
- MD05: Deeplink REACH
- MD06: Energy label
- MD07: Product data sheet for energy label
- MD08: Calibration certificate
- MD09: Certificate
- MD10: Circuit diagram
- MD11: Construction Products Regulation
- MD12: Dimensioned drawing
- MD13: Environment label
- MD14: Instructions for use
- MD15: Light cone diagram
- MD16: Light Distribution Curve
- MD17: Logo 1c
- MD18: Logo 4c
- MD19: Luminaire data
- MD20: Ambient picture
- MD21: Mounting instruction
- MD22: Product data sheet
- MD23: Product picture back view
- MD24: Product picture bottom view
- MD25: Product picture detailed view
- MD26: Product picture front view
- MD27: Product picture sloping
- MD28: Product picture top view
- MD29: Product picture view from the left side
- MD30: Product picture view from the right side
- MD31: Seal of approval
- MD32: Technical manual
- MD33: Test approval
- MD34: Wiring diagram
- MD35: Supplier's declaration for products having preferential origin status
- MD37: 3D / BIM object
- MD38: Management, operation and maintenance document
- MD39: Instructional video
- MD40: Spare parts list
- MD41: Sales brochure
- MD42: AVCP certificate (Assessment and Verification of Constancy of Performance)
- MD43: CLP (Classification, Labelling and Packaging)
- MD44: ECOP (Environmental Code of Practice)
- MD45: Product video
- MD46: 360° view
- MD47: Thumbnail of Product picture (MD01)
- MD48: Pictogram/Icon
- MD49: Declaration RoHS
- MD50: Declaration CoC (Certificate of Conformity, requested for CPR)
- MD51: Declaration DOP (Declaration of performance)
- MD52: Declaration DOC CE (Declaration of conformity CE)
- MD53: Declaration BREEAM (Building Research Establishment Environmental Assessment Method)
- MD54: Declaration EPD (Environmental Product Declaration)
- MD55: Declaration ETA (European Technical Assessment)
- MD56: Declaration warranty (Warranty statement)
- MD99: Others
"MD01"
The unique category identifier. Same as used into categories feed
"5467883"
the list of assets related to this category
No Additional ItemsAn asset can be an image, a pdf document, a web link, a video ...
the mime type, whether it is document, weblink, image, video. Check each asset description to see which one's are supported
"document"
This is the source url of the asset. The URL should be absolute including domain and complete details to access the image on the asset server, should be on a standard port (80 or 443) and, if it has more than one query parameters, should have the ? and & encoded (? -> %3F, & -> %26)
"https://pl.eaton.com/image%3Fdoc_name=40071354241%26type=preview"
A humain readable title of this asset into the language of the asset
"Network Management Card for Symmetra with AP9630/31"
the locale use the IETF BCP 47 language tag of the locale (language and country). Used to indicate the language of the asset.
"fr-BE"
the order of the assets into the type. Used to sort assets. for example to sort images on PDP. The image with order 1 will be used when we display a product card with only one image.
Optional role of the asset.
- EPD: Environmental Product Declaration. This is a document that provides information about the environmental impact of a product throughout its life cycle.
Additional information about the asset
File size in bytes
204800
Height in pixels. Applicable for image assets
800
Width in pixels. Applicable for image assets
600
Resolution in ppi. Applicable for image assets
200
The mime type of the asset
"image/png"
"image/jpeg"
Master data code identifier for the asset. MD Code Listing defines the type and purpose of the asset:
- MD01: Product picture
- MD02: Similar figure
- MD03: Safety data sheet
- MD04: Deeplink product page
- MD05: Deeplink REACH
- MD06: Energy label
- MD07: Product data sheet for energy label
- MD08: Calibration certificate
- MD09: Certificate
- MD10: Circuit diagram
- MD11: Construction Products Regulation
- MD12: Dimensioned drawing
- MD13: Environment label
- MD14: Instructions for use
- MD15: Light cone diagram
- MD16: Light Distribution Curve
- MD17: Logo 1c
- MD18: Logo 4c
- MD19: Luminaire data
- MD20: Ambient picture
- MD21: Mounting instruction
- MD22: Product data sheet
- MD23: Product picture back view
- MD24: Product picture bottom view
- MD25: Product picture detailed view
- MD26: Product picture front view
- MD27: Product picture sloping
- MD28: Product picture top view
- MD29: Product picture view from the left side
- MD30: Product picture view from the right side
- MD31: Seal of approval
- MD32: Technical manual
- MD33: Test approval
- MD34: Wiring diagram
- MD35: Supplier's declaration for products having preferential origin status
- MD37: 3D / BIM object
- MD38: Management, operation and maintenance document
- MD39: Instructional video
- MD40: Spare parts list
- MD41: Sales brochure
- MD42: AVCP certificate (Assessment and Verification of Constancy of Performance)
- MD43: CLP (Classification, Labelling and Packaging)
- MD44: ECOP (Environmental Code of Practice)
- MD45: Product video
- MD46: 360° view
- MD47: Thumbnail of Product picture (MD01)
- MD48: Pictogram/Icon
- MD49: Declaration RoHS
- MD50: Declaration CoC (Certificate of Conformity, requested for CPR)
- MD51: Declaration DOP (Declaration of performance)
- MD52: Declaration DOC CE (Declaration of conformity CE)
- MD53: Declaration BREEAM (Building Research Establishment Environmental Assessment Method)
- MD54: Declaration EPD (Environmental Product Declaration)
- MD55: Declaration ETA (European Technical Assessment)
- MD56: Declaration warranty (Warranty statement)
- MD99: Others
"MD01"
The name of a brand. Same as used into product feed
"AURA LIGHT"
the list of assets related to this brand. The assets array will replace the existing assets for the brand, e.g. empty array will result in deletion of the existing assets for the brand
No Additional ItemsAn asset can be an image, a pdf document, a web link, a video ...
the mime type, whether it is document, weblink, image, video. Check each asset description to see which one's are supported
"document"
This is the source url of the asset. The URL should be absolute including domain and complete details to access the image on the asset server, should be on a standard port (80 or 443) and, if it has more than one query parameters, should have the ? and & encoded (? -> %3F, & -> %26)
"https://pl.eaton.com/image%3Fdoc_name=40071354241%26type=preview"
A humain readable title of this asset into the language of the asset
"Network Management Card for Symmetra with AP9630/31"
the locale use the IETF BCP 47 language tag of the locale (language and country). Used to indicate the language of the asset.
"fr-BE"
the order of the assets into the type. Used to sort assets. for example to sort images on PDP. The image with order 1 will be used when we display a product card with only one image.
Optional role of the asset.
- EPD: Environmental Product Declaration. This is a document that provides information about the environmental impact of a product throughout its life cycle.
Additional information about the asset
File size in bytes
204800
Height in pixels. Applicable for image assets
800
Width in pixels. Applicable for image assets
600
Resolution in ppi. Applicable for image assets
200
The mime type of the asset
"image/png"
"image/jpeg"
Master data code identifier for the asset. MD Code Listing defines the type and purpose of the asset:
- MD01: Product picture
- MD02: Similar figure
- MD03: Safety data sheet
- MD04: Deeplink product page
- MD05: Deeplink REACH
- MD06: Energy label
- MD07: Product data sheet for energy label
- MD08: Calibration certificate
- MD09: Certificate
- MD10: Circuit diagram
- MD11: Construction Products Regulation
- MD12: Dimensioned drawing
- MD13: Environment label
- MD14: Instructions for use
- MD15: Light cone diagram
- MD16: Light Distribution Curve
- MD17: Logo 1c
- MD18: Logo 4c
- MD19: Luminaire data
- MD20: Ambient picture
- MD21: Mounting instruction
- MD22: Product data sheet
- MD23: Product picture back view
- MD24: Product picture bottom view
- MD25: Product picture detailed view
- MD26: Product picture front view
- MD27: Product picture sloping
- MD28: Product picture top view
- MD29: Product picture view from the left side
- MD30: Product picture view from the right side
- MD31: Seal of approval
- MD32: Technical manual
- MD33: Test approval
- MD34: Wiring diagram
- MD35: Supplier's declaration for products having preferential origin status
- MD37: 3D / BIM object
- MD38: Management, operation and maintenance document
- MD39: Instructional video
- MD40: Spare parts list
- MD41: Sales brochure
- MD42: AVCP certificate (Assessment and Verification of Constancy of Performance)
- MD43: CLP (Classification, Labelling and Packaging)
- MD44: ECOP (Environmental Code of Practice)
- MD45: Product video
- MD46: 360° view
- MD47: Thumbnail of Product picture (MD01)
- MD48: Pictogram/Icon
- MD49: Declaration RoHS
- MD50: Declaration CoC (Certificate of Conformity, requested for CPR)
- MD51: Declaration DOP (Declaration of performance)
- MD52: Declaration DOC CE (Declaration of conformity CE)
- MD53: Declaration BREEAM (Building Research Establishment Environmental Assessment Method)
- MD54: Declaration EPD (Environmental Product Declaration)
- MD55: Declaration ETA (European Technical Assessment)
- MD56: Declaration warranty (Warranty statement)
- MD99: Others
"MD01"
The unique campaign identifier
"L16002065A"
"campaign1"
"454543"
the list of assets related to this campaign (banner, detailed terms documents), Reuses brand assets on campaigns page,Also supports one document per campaign
Must contain a minimum of 1 items
An asset can be an image, a pdf document, a web link, a video ...
the mime type, whether it is document, weblink, image, video. Check each asset description to see which one's are supported
"document"
This is the source url of the asset. The URL should be absolute including domain and complete details to access the image on the asset server, should be on a standard port (80 or 443) and, if it has more than one query parameters, should have the ? and & encoded (? -> %3F, & -> %26)
"https://pl.eaton.com/image%3Fdoc_name=40071354241%26type=preview"
A humain readable title of this asset into the language of the asset
"Network Management Card for Symmetra with AP9630/31"
the locale use the IETF BCP 47 language tag of the locale (language and country). Used to indicate the language of the asset.
"fr-BE"
the order of the assets into the type. Used to sort assets. for example to sort images on PDP. The image with order 1 will be used when we display a product card with only one image.
Optional role of the asset.
- EPD: Environmental Product Declaration. This is a document that provides information about the environmental impact of a product throughout its life cycle.
Additional information about the asset
File size in bytes
204800
Height in pixels. Applicable for image assets
800
Width in pixels. Applicable for image assets
600
Resolution in ppi. Applicable for image assets
200
The mime type of the asset
"image/png"
"image/jpeg"
Master data code identifier for the asset. MD Code Listing defines the type and purpose of the asset:
- MD01: Product picture
- MD02: Similar figure
- MD03: Safety data sheet
- MD04: Deeplink product page
- MD05: Deeplink REACH
- MD06: Energy label
- MD07: Product data sheet for energy label
- MD08: Calibration certificate
- MD09: Certificate
- MD10: Circuit diagram
- MD11: Construction Products Regulation
- MD12: Dimensioned drawing
- MD13: Environment label
- MD14: Instructions for use
- MD15: Light cone diagram
- MD16: Light Distribution Curve
- MD17: Logo 1c
- MD18: Logo 4c
- MD19: Luminaire data
- MD20: Ambient picture
- MD21: Mounting instruction
- MD22: Product data sheet
- MD23: Product picture back view
- MD24: Product picture bottom view
- MD25: Product picture detailed view
- MD26: Product picture front view
- MD27: Product picture sloping
- MD28: Product picture top view
- MD29: Product picture view from the left side
- MD30: Product picture view from the right side
- MD31: Seal of approval
- MD32: Technical manual
- MD33: Test approval
- MD34: Wiring diagram
- MD35: Supplier's declaration for products having preferential origin status
- MD37: 3D / BIM object
- MD38: Management, operation and maintenance document
- MD39: Instructional video
- MD40: Spare parts list
- MD41: Sales brochure
- MD42: AVCP certificate (Assessment and Verification of Constancy of Performance)
- MD43: CLP (Classification, Labelling and Packaging)
- MD44: ECOP (Environmental Code of Practice)
- MD45: Product video
- MD46: 360° view
- MD47: Thumbnail of Product picture (MD01)
- MD48: Pictogram/Icon
- MD49: Declaration RoHS
- MD50: Declaration CoC (Certificate of Conformity, requested for CPR)
- MD51: Declaration DOP (Declaration of performance)
- MD52: Declaration DOC CE (Declaration of conformity CE)
- MD53: Declaration BREEAM (Building Research Establishment Environmental Assessment Method)
- MD54: Declaration EPD (Environmental Product Declaration)
- MD55: Declaration ETA (European Technical Assessment)
- MD56: Declaration warranty (Warranty statement)
- MD99: Others
"MD01"
[
{
"productId": "456789",
"assets": []
},
{
"productId": "1234567",
"assets": [
{
"type": "document",
"title": "Cooper Ceag Datenblatt",
"locale": "nl-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=nl"
},
{
"type": "document",
"title": "Fiche technique Cooper Ceag",
"locale": "fr-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=fr",
"role": "EPD"
},
{
"type": "weblink",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview"
},
{
"type": "weblink",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview"
},
{
"type": "image",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview",
"order": 1
},
{
"type": "image",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview",
"order": 2
},
{
"type": "image",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview",
"order": 3
}
]
},
{
"categoryId": "1234567",
"assets": [
{
"type": "image",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview"
}
]
},
{
"brandName": "ARTIKELS LBB",
"assets": [
{
"type": "image",
"sourceUrl": "https://w3.cebeo.eu/images/artimage/logo_medium/798.gif"
}
]
},
{
"campaignId": "L16002065A",
"assets": [
{
"type": "document",
"locale": "fr-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=fr"
},
{
"type": "document",
"locale": "nl-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=nl"
}
]
},
{
"campaignId": "1234567",
"assets": [
{
"type": "document",
"title": "Cooper Ceag Datenblatt",
"locale": "nl-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=nl"
},
{
"type": "document",
"title": "Fiche technique Cooper Ceag",
"locale": "fr-BE",
"sourceUrl": "http://www.ceag.de/sites/ceag.de/files/products/datasheets/cooper-ceag-datasheet-71011-71021-led-zweiseitig-32-m_8.pdf?locale=fr"
},
{
"type": "image",
"sourceUrl": "https://pl.eaton.com/image?doc_name=40071354241&type=preview"
}
]
}
]